Blaw Knox Heat Exchanger

Blaw Knox Heat Exchanger

Blaw Knox Heat Exchanger. S/N: 5252. Surface Area: 66 sq. ft. Inlets: (6) 1 in. dia. Outlets: (1) 3/4 in. dia. NPT (female) with globe valve. (1) 1-1/2 in. dia. bevel. Overall dimensions: 11ft. 2-1/2 in. L x 43 in. W x 59 in. H.

Product Details
  • Stock No: OI236.
  • Manufacturer: Blaw Knox
  • Serial Number: 5252
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Blaw Knox Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed