Blixt Johnson Vertical Ammonia Suction Accumulator - 530 gallons

Blixt Johnson Vertical Ammonia Suction Accumulator - 530 gallons

Blixt Johnson Vertical Ammonia Suction Accumulator. Nat’l. Bd.: 1104. MAWP: 150 PSI at 650F. Ports: (2) 8 in. vapor ports, (2) 6 in. lower side flanged auxiliary ports, (2) 1-1/4 in. liquid level float switch fittings. Tank dimensions: 36 in. dia. x 10 ft. H. Overall dimensions: 36 in. dia x 11.5 ft. high.

Product Details
  • Stock No: IME5050.1a
  • Manufacturer: Blixt Johnson
  • Serial Number: 1104
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 120
  • Tank Estimated Capacity (Gallons): 530
  • Tank National Board Number: 1104
  • Tank MAWP (PSI at temp): 150 PSI @ 650 F.
  • Tank Inlets & Outlets Description: Ports: (2) 8 in. vapor ports, (2) 6 in. lower side flanged auxiliary ports, (2) 1-1/4 in. liquid level float switch fittings.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 36
  • Height (Inches): 138
Additional Product Details
Blixt Johnson Vertical Ammonia Suction Accumulator - 530 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed