Blue Intralox Tabletop Conveyor Belting - 3.25 in

Blue Intralox Tabletop Conveyor Belting - 3.25 in

Intralox Tabletop Conveyor Belting. Width: 3.25 inches. Model: S4009 F/T. Color: blue. Total linear feet available: 350 ft. Can be sold in 10 ft sections. (ACN3a/10)

Product Details
  • Stock No: NOI1408
  • Manufacturer: Intralox
  • Model: S4009 F/T
Conveyor Details
  • Conveyor Type: Belts
  • Conveyor Width (inches): 3.25
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 3a/10
Additional Product Details
Blue Intralox Tabletop Conveyor Belting - 3.25 in
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed