Bock Engineered Products, Inc. FP-90 Centrifuge

Bock Engineered Products, Inc. FP-90 Centrifuge

Bock Engineered Products, Inc. FP-90 Centrifuge. Model: FP90. Approximate wet capacity: 1950 lbs. per hour or 130 lbs. dry. Allen Bradley variable frequency drive: Cat no. 22B-D010N104. Leeson motor: 5 hp, 1750 rpm, 208-230/460 V, 14-13/6.5, 60 Hz, 3 phase. The FP-90 is a batch centrifuge system used for removing retained rinse water from leafy products and root vegetables such as lettuce, cabbage and spinach. Safety features include an emergency stop button. Perforated basket dimensions: 1 ft. 11 in. dia. x 1 ft. 6-1/4 in. deep. (1) 2 ft. 11 in. dia. x 1 ft. 7 in. straight wall inlet. (1) 3 in. outlet port. Overall dimensions: 4 ft. 4 in. L x 4 ft. W x 4 ft. 1 in. H.(ACN227a).

Click here to see a video of the unit running
Product Details
  • Stock No: SFEC3916.5a
  • Manufacturer: Bock Engineered Products Inc.
  • Model: FP90
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bock Engineered Products, Inc. FP-90 Centrifuge
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed