Bohn Condenser - 5 Ton

Bohn Condenser - 5 Ton

1993 Bohn Condensing Unit. Model: DLH5H2ED. S/N: D93H37469. Nominal fin spacing: 9 fpi. Design pressure (hi): 350 psi. Copeland 2-Cylinder Reciprocating Compressor, Model: 2DC3-0500-TFC, S/N: CT 93F 04324, 200/220-208-230 V, 22.3 RLA, 120 LRA. 50/60 Hz, 3 phase. The 2DC3-0500-TFC compressor is rated for 5 HP and medium temperature R502 or medium-high R22. Dual fan setup with (4) blades per fan. Fan blade size: 9 in. W x 6 in. W. (2) Emerson Fan Motors, 1/4 hp, 1.8 amps, single phase. Inlets: (1) 1 in. inlet port. Outlets: (1) 1/2 in. outlet port. Overall dimensions: 48 in. L x 36 in. W x 33 in. H.(ACN65).

Product Details
  • Stock No: AAEC840C
  • Manufacturer: Bohn/Heatcraft
  • Model: DLH5H2ED
  • Serial Number: D93H37469
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 0.25
  • Motor Amps: 1.8
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 36
  • Height (Inches): 33
  • ACN: 65
Additional Product Details
  • Year of Manufacture: 1993
Bohn Condenser - 5 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed