BOHN Condensing Unit- 5 Ton

BOHN Condensing Unit- 5 Ton

BOHN Condensing Unit- 5 Ton. Model: DLH5H2ED. S/N: D93H37465. Nominal fin spacing: 9 fpi. Design pressure (hi): 350 psi. Copeland 2-Cylinder Reciprocating Compressor, Model: 2DC3-0500-TFC, S/N: CT 93F 03550 5, 200/220-208-230 V, 22.3 RLA, 120 LRA. 50/60 Hz, 3 phase. Dual fan setup with (4) blades per fan. Fan blade size: 9 in. W x 6 in. W. (2) Emerson Fan Motors, 1/4 hp, 1.8 amps, single phase. Inlets: (1) 1 in. inlet port. Outlets: (1) 1/2 in. outlet port. Overall dimensions: 48 in. L x 36 in. W x 33 in. H.

Product Details
  • Stock No: AAEC841C.
  • Manufacturer: Bohn/Heatcraft
  • Model: DLH5H2ED
  • Serial Number: D93H37465
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
BOHN Condensing Unit- 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed