Bohn / Heatcraft BR Series Air Cooled Freon Condenser - 40 Ton

Bohn / Heatcraft BR Series Air Cooled Freon Condenser - 40 Ton

Bohn / Heatcraft BR Series Air Cooled Freon Condenser. Model: BRQ064. S/N: T02A00653. Part: 83500701. This unit was used in a research unit for a one month test. Capacity (R22 with 20 degree TD): 37.333 TR (448,000 BTUH). Ratings for R-404a and R-507 also listed. Fan Configuration: 2x2. CFM: 21,800. Volts: 230/460V, 60Hz. FLA: 14.1/7.0 Ports: (2) 1.625. Fan motor watts: 1720. Note that two motors are 0.5 HP and two are 0.75 HP (ratings listed are for 0.5 HP 540 RPM motors). Sound level: 59 DBA at 10 ft. Design Pressure 400 Psi (High Side). Weight: 1,760 lbs. Overall Dimensions: 121 in. Long x 80 in. Wide x 48 in. High.
Product Details
  • Stock No: LYNT2001E
  • Manufacturer: Heatcraft
  • Model: BRQ064
  • Serial Number: T02A00653
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bohn / Heatcraft BR Series Air Cooled Freon Condenser - 40 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed