Bohn (Heatcraft Refrigeration Products, LLC) Air-Cooled Condensing Unit - 10 Ton

Bohn (Heatcraft Refrigeration Products, LLC) Air-Cooled Condensing Unit - 10 Ton

Bohn (Heatcraft Refrigeration Products, LLC) Air-Cooled Condensing Unit. Model: BLV3000L6C. Approximate capacity: 10 tons using R404A/R507 at low temperature applications (-10°F room with a -20°F suction temperature). Copeland Discus 6-Cylinder Reciprocating Compressor, Model: 6DT3A3000E-TSK-800, S/N: 05C62683R. Motor: 30 HP, 208-230V. (2) Marathon Electric Fan Motors. 1996 Condex oil separator, Model: CRB1048, MAWP @ 200°F: 450 psig, MDMT @ 450 psig: -20 °F. Inlets/outlets: (2) 2 in. dia. copper pipes. Overall dimensions: 14 ft. 3 in. L x 3 ft. 7 in. W x 4 ft. 8 in. H.(ACN173).(BC).

Product Details
  • Stock No: EPBD005.
  • Manufacturer: Bohn/Heatcraft
  • Model: BLV3000L6C
  • Serial Number: T96G00260
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bohn (Heatcraft Refrigeration Products, LLC) Air-Cooled Condensing Unit - 10 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed