Bohn HGT2040F Freon Evaporator Coil- 6 Fans (Medium Temperature)

Bohn HGT2040F Freon Evaporator Coil- 6 Fans (Medium Temperature)

Bohn Evaporator Coil. Model: HGT2040F. Serial No: DOC 4530. Circuit No/ Fan Motors - Volts: 115, Ph: 1, Hz: 60, Total Amps: 12.6. Min Circuit Ampacity: 13.13. Max Fuse Size: 20, HP: 1/20, Ph: 1. No of Fans: 6. Connections - Coil Inlet ODF: 1-1/8, Suction ID: 1-1/8, External Equalizer: 1/4, Drain MPT: 3/4, Side Port OD: 3/8. Hot Gas Connection: 5/8.
Product Details
  • Stock No: SWVF389A
  • Manufacturer: Bohn
  • Model: HGT2040F
  • Serial Number: DOC 4530
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Electric
  • Fins Per Inch: 6
  • # Fans: 6
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 6
  • If Multiple Motors, Motor Descriptions vs specs: 6 Fan Motors
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 13
  • Height (Inches): 16
  • Weight (LBS): 135
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Walk In Freezer.
Bohn HGT2040F Freon Evaporator Coil- 6 Fans (Medium Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed