Bohn Refrigeration Evaporator- 5.6 Ton

Bohn Refrigeration Evaporator- 5.6 Ton

(2) Bohn Refrigeration Evaporators- 5.6 Ton (each). Model: FM-4501G. S/N's: D96J00577 and D96K00077. Capacity: 67,500 Btuh @ 15 °F TD. Airflow: 7000 cfm. (3) Fan Motors, 1/4 hp, 208-230 V, 6.0 amps, 60 Hz, single phase. Inlets:(1) 1/4 in. dia. copper tube (refrigerant). Outlets: (1) 3/4 in. dia. drain pipe, (1) 1-1/4 in. dia. copper tube (suction). Overall dimensions: 82 in. L x 29 in. W x 26 in. H. (ACN26)
Product Details
  • Stock No: DCBJ001.
  • Manufacturer: Bohn/Heatcraft
  • Model: FM-4501G
  • Serial Number: D96J00577 and D96K00077
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 4,500.00
  • Est. Tons (TR) @10TD Frosted: 3.75
  • Air Flow (CFM): 7,000
  • # Fans: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bohn Refrigeration Evaporator- 5.6 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed