Sold Out
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Bohn/Heatcraft Ambassador Series Air Cooled Condensing Unit (33 TR, 4 Fans)
Bohn/Heatcraft Ambassador Series ModeL BNL, 830 RPM, 1.5 HP, 30 Fan Diameter. THR/MBH: R-22: 27.8. R-404A. CFM: 33500. Maximum No. of Feeds 42, Connections(in): (2)1-5/8. Refrigerant Summer Charge R-22 (lbs): 29. Approx Net Wt: 1340 lbs. 10 Fins per Inch. 27,000 BTUH/ F TD. @15TD = 405,000 BTUH or 33TR. @10TD = 270,000 BTUH or 22.5TR
Product Details
- Stock No: ERS01AB.A
- Manufacturer: Heatcraft
- Model: BNLD04A028
- Serial Number: T10809588
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 1.5
- Motor Voltage: 460
- Motor Amps: 20
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 111.625
- Width (Inches): 88
- Height (Inches): 49.125
- Weight (LBS): 1,340
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: No
- Known Issues or Problems: Missing Plate Tag. Broken Fan
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































