Bohn/Heatcraft Ambassador Series Air Cooled Condensing Unit (33 TR, 4 Fans)

Bohn/Heatcraft Ambassador Series Air Cooled Condensing Unit (33 TR, 4 Fans)

Bohn/Heatcraft Ambassador Series ModeL BNL, 830 RPM, 1.5 HP, 30 Fan Diameter. THR/MBH: R-22: 27.8. R-404A. CFM: 33500. Maximum No. of Feeds 42, Connections(in): (2)1-5/8. Refrigerant Summer Charge R-22 (lbs): 29. Approx Net Wt: 1340 lbs. 10 Fins per Inch. 27,000 BTUH/ F TD. @15TD = 405,000 BTUH or 33TR. @10TD = 270,000 BTUH or 22.5TR
Product Details
  • Stock No: ERS02AB.A
  • Manufacturer: Heatcraft
  • Model: BNLD04A028
  • Serial Number: T10B09587
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
  • # Motors: 4
  • Motor Horsepower(HP): 70
  • Motor Voltage: 460
  • Motor Amps: 20
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 111.625
  • Width (Inches): 88
  • Height (Inches): 49.125
  • Weight (LBS): 1,340
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Plate Tag
Bohn/Heatcraft Ambassador Series Air Cooled Condensing Unit (33 TR, 4 Fans)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed