- Product Details
Bohn/Heatcraft BHL480CA Freon Evaporator Coil- 4.00 TR, 2 Fans (Low Temperature)
Bohn (Heatcraft) BHL480CA Freon Evaporator Coil- 4 Ton, 2 Fans (Low Temperature) Serial No: D01D03967. Frosted coils with a capacity of 4800 (BTUH / °F TD) and a tonnage of 6(TR) @15TD. Air flow of 9400 CRM. Flooded coils with a top feed and electric defrost. 4 fins per inch and 2 Fans. Previously used with Freon.
Product Details
- Stock No: OTIS14
- Manufacturer: Bohn/Heatcraft
- Model: BHL480CA
- Serial Number: D01D02874
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 4,800
- Est. Tons (TR) @10TD Wet: 4.00
- Frosted Capacity (BTUH/ °F TD): 4800
- Est. Tons (TR) @10TD Frosted: 4.00
- Air Flow (CFM): 9400
- Coil Type: Flooded
- Feed Type: Top
- Coil Defrost: Electric
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 0.5
- Motor Voltage: 208-230
- Motor Amps: 7.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 84
- Width (Inches): 26
- Height (Inches): 39
- Weight (LBS): 306
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























