Bohn/Heatcraft BHL480CA Freon Evaporator Coil- 4.00 TR, 2 Fans (Low Temperature)

Bohn/Heatcraft BHL480CA Freon Evaporator Coil- 4.00 TR, 2 Fans (Low Temperature)

Bohn (Heatcraft) BHL480CA Freon Evaporator Coil- 4 Ton, 2 Fans (Low Temperature) Serial No: D01D03967. Frosted coils with a capacity of 4800 (BTUH / °F TD) and a tonnage of 6(TR) @15TD. Air flow of 9400 CRM. Flooded coils with a top feed and electric defrost. 4 fins per inch and 2 Fans. Previously used with Freon.
Product Details
  • Stock No: OTIS15
  • Manufacturer: Bohn/Heatcraft
  • Model: BHL480CA
  • Serial Number: D01D03966
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 4,800
  • Est. Tons (TR) @10TD Wet: 4.00
  • Frosted Capacity (BTUH/ °F TD): 4800
  • Est. Tons (TR) @10TD Frosted: 4.00
  • Air Flow (CFM): 9400
  • Coil Type: Flooded
  • Feed Type: Top
  • Coil Defrost: Electric
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 208-230
  • Motor Amps: 7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 26
  • Height (Inches): 39
  • Weight (LBS): 306
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Bohn/Heatcraft BHL480CA Freon Evaporator Coil- 4.00 TR, 2 Fans (Low Temperature)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed