Bohn/Heatcraft MPE3002F Ammonia/Freon Evaporator Coil- 3.75 TR, 3 Fans (Medium Temperature)

Bohn/Heatcraft MPE3002F Ammonia/Freon Evaporator Coil- 3.75 TR, 3 Fans (Medium Temperature)

Bohn (Heatcraft) MPE3002F Freon Evaporator Coil- 3.75TR, 3 Fans (Medium Temperature) Wet Coil with a Capacity of 3000 (BTUH / °F TD) and a tonnage of 3.75(TR) @15TD. Direct Expansion Coils with an electric defrost. 3 fins per inch and 4 Fans.
Product Details
  • Stock No: OTIS72
  • Manufacturer: Bohn/Heatcraft
  • Model: MPE3002F
  • Serial Number: DSB 08194
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Wet Capacity (BTUH/ °F TD): 3000
  • Est. Tons (TR) @10TD Wet: 2.50
  • Est. Tons (TR) @10TD Frosted: 0.00
  • Coil Defrost: Electric
  • Fins Per Inch: 6
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motor Circuit: Volts: 208/230, Ph: 1, HZ: 60
  • Motor Horsepower(HP): 0.06
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 101
  • Width (Inches): 17
  • Height (Inches): 16
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
Bohn/Heatcraft MPE3002F Ammonia/Freon Evaporator Coil- 3.75 TR, 3 Fans (Medium Temperature)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed