Boldx Screw Conveyor

Boldx Screw Conveyor

Bold X Screw Conveyor, model 1212, serial 76777, screw 12 ft L x 12 in W with 2 in connections, motor 2 HP 230/460V, 12 ft L x 27 in W x 48 in H.

Product Details
  • Stock No: BASF573.2a
  • Manufacturer: Boldx
  • Model: 1212
  • Serial Number: 76777
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Boldx Screw Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed