Bosch Packaging Machinery Heat Sealer

Bosch Packaging Machinery Heat Sealer

Bosch "Doboy" Packaging Machinery Heat Sealer. Model: CBS-B. S/N: 77-15279. Heater: 2800 Watts. Electrical requirements: 115 V, 60 Hz, single phase. Temprite. Model: TR2-10: S/N 760605173, electrical requirements: 115 V, 60 Hz, single phase. Adjustable height. Infeed/exit height: 46 in. Manufactured by Doboy, the CBS-B is a high-speed industrial grade continuous band bag sealer designed for sealing heat sealable materials. The Doboy is designed for sealing heat sealable materials including polyethylene, foil laminates, Poly/Tyvek pouches, paper laminates, and almost any other heat sealable material. Its 4 wheels allow easy maneuverability. Temprite dimensions: 19-1/2 in. L x 8 in. W x 22-1/2 in. H. Overall dimensions: 72 in. L x 45 in. W x 83-1/2 in. H.(ACN169).
Product Details
  • Stock No: CESL005.
  • Manufacturer: Bosch
  • Model: CBS-B
  • Serial Number: 77-15279
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bosch Packaging Machinery Heat Sealer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed