Bosch Pneumatic Pump

Bosch Pneumatic Pump

Bosch Pneumatic Fluid Pump. Inlet: (1) 1/2 in. dia. port (product in). Outlet (1) 1 in. dia. discharge hose (product out). Air inlet: (1) 1/4 in. dia. quick connect fitting. Air outlet: (1) 1/4 dia. port. Overall dimensions: 8 ft. L x 7-1/2 in. W x 2 ft. 5 in. H.

Product Details
  • Stock No: CSWB103.1a
  • Manufacturer: Bosch
Pump Details
  • Pump Type: Pneumatic
  • # Inlets: 2
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet Size (Inches) 3: 0.25
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet Size (Inches) 4: 0.25
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 96
  • Width (Inches): 7.5
  • Height (Inches): 29
Additional Product Details
Bosch Pneumatic Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed