Boston Gear Baldor Motor - 1/2 HP

Boston Gear Baldor Motor - 1/2 HP

Boston Gear Baldor Motors, 1⁄2 hp, 1,725 rpm, 208-230/460 volt, 1.8-1.6/0.8 amps, 60 hz, 3 phase, 56 C Frame.
Product Details
  • Stock No: HDNP919.2-02
  • Manufacturer: Boston Gear
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Boston Gear
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.8-1.6/0.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56 C
Dimensions:
Additional Product Details
Boston Gear Baldor Motor - 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed