Boston Gear Reduction Agitator Drive - 10 HP

Boston Gear Reduction Agitator Drive - 10 HP

Boston Agitator Drive. S/N: F584. Motor specifications: 10 hp, 1,725 rpm, 122 rpm (final), 208-230-460 V, 60 Hz, 3 phase. Mounting base dimensions: 16 in L x 16 in W with (4) 3/4 in. dia. attachment holes at a center-to-center distance of 13-1/2 in. Overall dimensions: 16 in. L x 16 in. W x 32 in. H.

Product Details
  • Stock No: OI168.
  • Manufacturer: Boston
  • Serial Number: F584
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 10
  • Motor RPM: 1725
  • Motor Voltage: 208-230- 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 16
  • Height (Inches): 32
Additional Product Details
Boston Gear Reduction Agitator Drive - 10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed