- Product Details
Bottle Conveyor
Bottle Conveyor. 2-Piece conveyor with maximum aperture/clearance above belt of 4-1/2 in. W x 10 in. H. Flip-top covers. Part #1: Sew-Eurodrive motor, 3/4 hp, 1700 rpm, 230/460 V, 3.05/1.53 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, ratio: 15.74, 108 rpm (final). Part #2: Sew-Eurodrive Motor, 1 hp, 1700 rpm, 230/460 V, 3.9/1.93 amps, 60 Hz, 3 phase, 60 Hz. Sew-Eurodrive Speed Reducer, ratio: 15.84, 107 rpm (final). Conveyor infeed/exit height: 27 in. Overall dimensions: 118 in. L x 27 in. W x 38 in. H.
- Stock No: SUBF255.1a
- Manufacturer: Not Specified
- Conveyor Type: Bottle Conveyor
- Max Height Clearance above Belt (Inches): 10
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 0.75 hp SEW-Eurodrive Motor, (1) 1 hp SEW-Eurodrive Motor
- Length (Inches): 118
- Width (Inches): 27
- Height (Inches): 38
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














