Brabender Delta Stainless Steel Jacketed Blender

Brabender Delta Stainless Steel Jacketed Blender

Brabender Delta Stainless Steel Jacketed Blender. Hitachi motor, 1/2 hp, 1420-1700/1710 rpm, 200-200/220 V, 2.3-2.0/2.0 amps, 50-60/60 Hz. Ringcone Variable Speed Drive, Model: SCM-400C-G11B. Stainless steel base. Inlets/Outlets: 5-1/2 in. L x 3-1/2 in. W. Overall dimensions: 38 in. L x 30-1/2 in. W x 12 in. H.

Product Details
  • Stock No: SPPP854.3a
  • Manufacturer: Brabender Delta
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Hitachi
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1420-1700/1710
  • Motor Voltage: 200-200/220
  • Motor Amps: 2.3-2.0/2.0
  • Motor Hertz (Hz): 50-60/60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 30.5
  • Height (Inches): 12
Additional Product Details
Brabender Delta Stainless Steel Jacketed Blender
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed