Bradley Eyewash Station

Bradley Eyewash Station

Bradley Eyewash Station. Spray jet diameter: 2 in. Bowl diameter: 6 in. Overall dimensions: 10 in. L x 9 in. W x 10 in. H.

Product Details
  • Stock No: KWBF221.a
  • Manufacturer: Bradley
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 9
  • Height (Inches): 10
Additional Product Details
Bradley Eyewash Station
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed