- Product Details
Bran & Lubbe Ball Valve Homogenizer Unit
Bran & Lubbe High Pressure Pump. 2 in. dia. plungers. Tapered seat ball valves. Currently setup as a pump, homogenizing valve(s) can be added. Pressure and flowrate can be modified / adjusted to suit your needs. Reliance Electric Motor, 40 hp, 1775 rpm, 460 V, 47.7 amps, 60 Hz, 3 phase. Flender Motor Drive, 1.9 ratio, 286 rpm (output). Inlets: (1) 2 in. dia. S-Line. Outlets: (1) 2 in. dia. S-Line. Overall dimensions: 5 ft. 2 in. L x 4 ft. 7 in. W x 4 ft. 7 in. H.
- Stock No: OIP064.
- Manufacturer: Bran+Luebbe
- Rated Capacity (GPH): 30
- Valve Seats Type: Ball
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 40
- Motor RPM: 1775
- Motor Voltage: 460
- Motor Amps: 47.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 62
- Width (Inches): 55
- Height (Inches): 55
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























