Bran + Luebbe Metering Proporting Pump

Bran + Luebbe Metering Proporting Pump

1990 Bran + Luebbe metering proporting pump, Model N-J32, S/N A10497 with .75 hp motor with 1 in. clamp outlet.

Product Details
  • Stock No: MD2
  • Manufacturer: Bran+Luebbe
  • Model: N-J32
  • Serial Number: A10497
Pump Details
  • Pump Type: Other
  • Max Gallons Per Minute GPM: 4.83
  • Maximum Pressure MAWP (PSI): 20
  • # Outlets: 1
  • Inlet/Outlet 1: Outlet
  • Inlet/Outlet Size (Inches) 1: 1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Bran + Leubbe
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 3600
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Bran + Luebbe Metering Proporting Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed