Bran + Luebbe Proportioning Pump

Bran + Luebbe Proportioning Pump

1990 Bran + Luebbe Proportioning Pump. Model: VE-C32. S/N: A10450. Capacity : 174 GPH. Pressure: 76 PSI. Max gear case pressure: 480 PSIG. US-Electric motor F829 3hp 1,725 rpm 3 ph., 4 ft. 8 in. x 3 ft. 4 in. x 3 ft. 6 in. (ACN239).

Product Details
  • Stock No: CA21.4
  • Manufacturer: Bran+Luebbe
  • Model: VE-C32
  • Serial Number: A10450
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bran + Luebbe Proportioning Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed