Bran + Luebbe Proportioning Pump

Bran + Luebbe Proportioning Pump

1983 Bran + Luebbe Proportioning Pump, Model N-C31/51, S/N A2341 34 x 71 x 38, US electric motor 7.5 hp. One of the stroke adjusment actuators is pneumatic. Pump heads 150 mmand 175 mm., double acting plunger heads with capacity (at 86 spm)at 2782 and 3806 gph respectivily.

Product Details
  • Stock No: JRW8.4
  • Manufacturer: Bran+Luebbe
  • Model: N-C31/51
  • Serial Number: A2341
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bran + Luebbe Proportioning Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed