Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps

Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps

Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps. Type: N-C33. Approximate capacities: “A” pump: 17 gpm, “C” pump: 17 gpm, and “D” pump: 23 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 100 psi. Baldor Industrial motor: 15 hp, 1760 rpm, 230/460v, 38/19a, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. S-line, (3) 2 in. ports, (2) 2-1/2 in. ports. Metering pumps address products that need to be blended and metered to include light to heavily viscous foods products. This unit was previously in service pumping varieties of sugar and corn syrups. Overall dimensions: 6 ft. L x 2 ft. 8 in. W x 6 ft. 3 in. H.

Product Details
  • Stock No: SCJC178.5a
  • Manufacturer: Bran+Luebbe
  • Model: N-C33
  • Serial Number: A9522
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed