Bran+Luebbe Auto In-line Blend System

Bran+Luebbe Auto In-line Blend System

Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps. Type: N-C34/KA31. Approximate capacities: “A” pump: 24 gpm, “B” pump: 13 gpm, “C” pump: 4 gpm, and “D” pump: 3 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 90 psi. Baldor Industrial Motor: 5 hp, 870 rpm, 230/460 v, 18.8/9.4 a, 60 Hz, 3 phase. Metering pumps address products that need to be blended and metered to include light to heavily viscous food products. This unit was previously in service pumping varieties of syrups and fruit concentrates. Inlets/outlets: (4) 2 in. outer dia. and 7/8 in. inner dia. tri-clamp, (4) 2 in. S-line. Overall dimensions: 4 ft. 7 in. L x 2 ft. 8 in. W x 5 ft. 2 in. H.

Product Details
  • Stock No: SCJC180.5a
  • Manufacturer: Bran+Luebbe
  • Model: N-C34/KA31
  • Serial Number: A1500
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bran+Luebbe Auto In-line Blend System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed