Bran+Luebbe Metering Pump

Bran+Luebbe Metering Pump

Bran+Luebbe Metering Pump. Model: N-D31. S/N: A11099. Reliance Electric Motor, 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz, 3 phase. Variable Speed Drive, 60 rpm (max). (2) 2 in. dia. I-line fittings. Overall dimensions: 41 in. L x 19-1/2 in. L x 33 in. H.

Product Details
  • Stock No: OIP080.
  • Manufacturer: Bran+Luebbe
  • Model: N-D 31
  • Serial Number: A11099
Pump Details
  • Pump Type: Other
  • Max Speed RPM: 60
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: I-line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: I-line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1730
  • Motor Voltage: 230/460
  • Motor Amps: 14/7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 19.5
  • Height (Inches): 33
Additional Product Details
Bran+Luebbe Metering Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed