Bray ST125-3-34DC24-44-TP 3-Way Ball Valve (1.25 in NPT)

Bray ST125-3-34DC24-44-TP 3-Way Ball Valve (1.25 in NPT)

Unused Bray Controls Ball Valve. Model: ST125-3-34DC24-44-TP. Serial No: S01058800. Vlave Cv: 34.1JC4009295.
Product Details
  • Stock No: JCI16
  • Manufacturer: Bray
  • Model: ST125-3-34DC24-44-TP
  • Serial Number: S01058800
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 5
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2022
  • Spec Sheet Available: Yes
Bray ST125-3-34DC24-44-TP 3-Way Ball Valve (1.25 in NPT)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed