Breakers & Misc. Circuit Boards

Breakers & Misc. Circuit Boards

Breakers & Misc. Circuit Boards. (1) Caratron, Inc. Power boards. Model: RCP205-000. Overall dimensions: 11 in. L x 9-1/2 in. W x 4 in. H.

Product Details
  • Stock No: TACJ0155.1-03
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 9.5
  • Height (Inches): 4
Additional Product Details
Breakers & Misc. Circuit Boards
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed