Breakers & Misc. Circuit Boards

Breakers & Misc. Circuit Boards

Breakers & Misc. Circuit Boards. (1) ABB Commander Controller. S/N: F1383241817. 100/230 V, 50/60 Hz. Overall dimensions: 6-3/8 in. L x 3-7/8 in. W x 3-7/8 in. H.

Product Details
  • Stock No: TACJ0155.1-06
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Voltage: 100/230
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 6.375
  • Width (Inches): 3.875
  • Height (Inches): 3.875
Additional Product Details
Breakers & Misc. Circuit Boards
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed