Breakers & Misc. Circuit Boards

Breakers & Misc. Circuit Boards

Breakers & Misc. Circuit Boards. (1) Cutler-Hammer Industrial Circuit Breaker. Cat no: HFD3100. 100 A, Single Phase. Overall dimensions: 6 in. L x 4-1/4 in. W x 3-3/8 in. H.

Product Details
  • Stock No: TACJ0155.1-11
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Amps: 100
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 4.25
  • Height (Inches): 3.375
Additional Product Details
Breakers & Misc. Circuit Boards
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed