Breddo LOR Heavy-Duty High Speed Likwifier- 300 Gallon

Breddo LOR Heavy-Duty High Speed Likwifier- 300 Gallon

Breddo LOR Heavy-Duty High Speed Likwifier- 300 Gallon. Model: LORW. S/N: D19571-3. Heating medium: steam/water. Shell material: 12 gauge, type 304 stainless to a No. 4 polished finish. Heat transfer surface: type 304 stainless steel Temp-Plate heat transfer surface designed for 90 psi @ 350 °F. Dimpled cone bottom tank with side-scrape agitation. (56) 4 in. L x 1 in. W side-surface scrapers. Manway diameter: 16 in. Breddo Motor, 50 hp, 1770 rpm, 1819 rpm (final), 208-230/460 V, 128-116/53 amps, 60 Hz, 3 phase. Sew-Eurodrive Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, 125 ratio, 13 rpm (final). For a quarter of a century the Breddo Likwifier blender is the preferred choice for highly viscous products from cheese slurries to whey concentrates from tomato paste to gum concentrates, the Likwifier delivers homogeneity in less thatn 5 minutes. Inlets: (1) 3/4 in. dia. FNPT, (1) 1 in. dia. MPT (jacket), (1) 1-1/2 in. dia. MPT (jacket), (2) 2 in. dia. S-line fittings. Outlets: (1) 1 in. dia. MPT (jacket), (1) 1-1/2 in. dia. MPT (jacket), (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 81 in. L x 62 in. W x 100 in. H.
Product Details
  • Stock No: 250.cCCFF02.90
  • Manufacturer: Breddo Likwifier
  • Model: LORW
  • Serial Number: D19571-3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Breddo LOR Heavy-Duty High Speed Likwifier- 300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed