Bristol Babcock Inc. Signature Differential Pressure Transmitter

Bristol Babcock Inc. Signature Differential Pressure Transmitter

Bristol Babcock Inc. Signature Differential Pressure Transmitter. Model: 2408-30B. S/N: 85H-15902. Cal: 0-100 IN/WTR, LRL: 20 IN/WTR, URL: 120 IN/WTR. Maximum working pressure: 2000 psi. Fill: DC 200. Bristol’s transmitters have been designed primarily for use in remote, field applications, which require accurate measurement, very low power consumption and rugged packaging. Overall dimensions: 5-1/4 in. L x 4-3/4 in. W x 9-1/2 in. H.

Product Details
  • Stock No: OI216.
  • Manufacturer: Bristol Babcock Inc.
  • Model: 2408-30B
  • Serial Number: 85H-15902
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5.25
  • Width (Inches): 4.75
  • Height (Inches): 9.5
Additional Product Details
Bristol Babcock Inc. Signature Differential Pressure Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed