Bristol H71J343ABCA Scroll Compressor

Bristol H71J343ABCA Scroll Compressor

Bristol/Benchmark Scroll Compressor. Model: H71J343ABCA. Part No: 750253-1791-00. Serial No: 14013006783. Capacity: 33300 BTUH, 9757 Watts. Motor Input Watts: 2970.
Product Details
  • Stock No: KSIC146
  • Manufacturer: Bristol
  • Model: H71J343ABCA
  • Serial Number: 14013006783
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 20
  • Weight (LBS): 80
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Bristol H71J343ABCA Scroll Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed