- Product Details
Britt Food Equipment Inc. Apollo Peeler
Britt Food Equipment Inc. Apollo Peeler. Model: Apollo II Peeler. S/N: 951. Designed knife holder with blade eliminates product scoring, Break down in seconds for total wash down and better sanitation control. Baldor Industrial Motor, 3 Hp, 3,450 rpm, 208/230/1460 V, 8.2/ 7.8/3.9 Amps. Inlet: (1) 2-1/2 in. dia. port. Outlets: (1) 21 in. diameter x 40 in. Long discharge. Overall dim: 63 in. L x 25 in. W x 53 in. H.
- Stock No: EKTF9588.2
- Manufacturer: Britt Food Equipment Inc.
- Model: Apollo II
- Serial Number: 951
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 3450
- Motor Voltage: 208/230/1460
- Motor Amps: 8.2/7.8/3.9
- Length (Inches): 63
- Width (Inches): 25
- Height (Inches): 53
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































