Brook Compton Motor- 3.0 HP

Brook Compton Motor- 3.0 HP

Brook Compton Motor- 3.0 HP. S/N: E942822. Cat No: 2539208-D9. Explosion proof. Motor specifications: 3.0 hp, 1720 rpm, 460 V, 3.9 amps, 60 Hz, 3 phase. Frame: EF184T-2. Type: TEXP. Code: J. Design: C. Class: F. CSA Listed LR17512. Class I Groups C & D. Class II Groups E,F,G. Shaft diameter: 1-1/8 in. Overall dimensions: 16 in. L x 13 in. W x 16 in. H.
Product Details
  • Stock No: RPAG1124T.
  • Manufacturer: 20 Plus
  • Serial Number: E942822
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 3
  • Motor RPM: 1720
  • Motor Voltage: 460
  • Motor Amps: 3.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: EF184T-2
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 13
  • Height (Inches): 16
Additional Product Details
Brook Compton Motor- 3.0 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed