Brook Hansen Motor- 3 HP

Brook Hansen Motor- 3 HP

Brook Hansen Motor- 3 HP. S/N: F212673. Explosion proof. Motor specifications: 3 hp, 1700 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Frame: E184TC. Type: TEXP. Design: B. Insulation class: F. UL Listed. Class I Groups C & D. Class II Groups E, F, G. Shaft diameter: 1-1/8 in. Overall dimensions: 16 in. L x 11 in. W x 18 in. H.
Product Details
  • Stock No: RPAG1124J.
  • Manufacturer: Brook Hansen
  • Serial Number: F212673
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 3
  • Motor RPM: 1700
  • Motor Voltage: 230/460
  • Motor Amps: 8.2/4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: E184TC
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 11
  • Height (Inches): 18
Additional Product Details
Brook Hansen Motor- 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed