Brookfield Engineering Labs Inc. DV- I Prime Viscometer

Brookfield Engineering Labs Inc. DV- I Prime Viscometer

Brookfield Engineering Labs Inc. DV- I Prime Viscometer. Model: RVDVI+. 115V, 50/60 Hz, 22 watts. Features continuous and simultaneous viscosity sensing and temperature measuring (with the use of an optional probe), and with its timed measurement function, can send data to a PC or printer. Optional software allows for the collection, analysis and recording of test data. Viscosity ranges are between 100 centipoises and that of 13 million centipoises, between .3-110 rpms. Applications include: hot melt adhesives, ceRam Industriesic slurries, creams, dairy products, varnishes and paints. Prior used with Crane Plumbing in their porcelain manufacturing line. (H16)(ACN25).
Product Details
  • Stock No: MASH282
  • Manufacturer: Brookfield Engineering Labs Inc.
  • Model: RVDVI+
  • Serial Number: AE50263
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Brookfield Engineering Labs Inc. DV- I Prime Viscometer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed