Brown 202 Pulper Finisher

Brown 202 Pulper Finisher

Brown International Corp. Paddle Pulper / Finisher. Model: 202. The unit is missing Data Plate. Overall paddle shaft dimensions: 4 ft 1 in.L x 1 ft. W. Product Inlet 3.5 In. Product Outlet: 4 in. Screen on the unit is a .045 in. dia. screen. (2) Paddles on the Finisher. Applications include the reduction of apricots, tomatoes, pumpkins, pears, plums, berries, prunes, and figs to pulp free of seeds, skins, and fibers. Products such as citrus juices, jam, soup, peanut butter, jelly, and fruit nectar can be finished to a uniform consistency. Overall dimensions: 71L x 29W x 48H.
Product Details
  • Stock No: CFM204
  • Manufacturer: Brown
  • Model: 202
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 29
  • Height (Inches): 48
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: No Data Plate
Brown 202 Pulper Finisher

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed