Brown 202 Stainless Steel Paddle Finisher

Brown 202 Stainless Steel Paddle Finisher

Brown 202 Stainless Steel Paddle Finisher. Serial No: 204-BAAA-238. Belt-driven motor: 30 HP, 60 Hz, 230/460V, 1750 RPM. Total Dimensions: 72 in x 32 in x 61 in.
Product Details
  • Stock No: UFBAJ03A
  • Manufacturer: Brown
  • Model: 202
  • Serial Number: 204BAAA-238
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 1
  • Motor Horsepower(HP): 30
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 72/36
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286T
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 32
  • Height (Inches): 61
  • Weight (LBS): 872
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Brown 202 Stainless Steel Paddle Finisher

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed