Brown 202 Stainless Steel Paddle Finsher

Brown 202 Stainless Steel Paddle Finsher

Brown 202 Stainless Steel Finisher - S/N 204-BAAA-239 Screens: .094” inner& 5/8” backup Blades: 1-1/4” offset paddles x 3 Motor: 30 HP, 60 Hz, 230/460V, 1750 RPM outboard subFrame drive, 893 RPM driven. This Paddle Finisher can also be used for pulping/separating/extracting/dewatering/classifying/ scalping/refitting. The machine is driven by a 30 HP Premium Efficiency 3 Phase Moter. Model: 202, Serial No: 204BAAA-238, Dimensions 72L x 32w x 61H. How Does it Work Chopped product is collected and pushed upward until it reaches a screen. Upon reaching the screen, a paddle arm circulates the chopped product and presses it through the screen. The material that makes it through the screen becomes a thick puree with high solids. The leftover material that doesn’t make it through such as seeds, defects, and “hard material” is pushed to the edge of the screen as low moisture waste.
Product Details
  • Stock No: UFBAJ02A
  • Manufacturer: Brown
  • Model: 202
  • Serial Number: 204BAAA-239
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 1
  • Motor Horsepower(HP): 30
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 72/36
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286T
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 32
  • Height (Inches): 61
  • Weight (LBS): 892
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Brown 202 Stainless Steel Paddle Finsher

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed