Brown 303 Double Screw Finisher Stainless Steel

Brown 303 Double Screw Finisher Stainless Steel

Brown International Corp. Stainless Steel Double Screw Pulper/Finisher, Model: 303, S/N: 304-10. Approximately 250 gpm. Cylindrical screen chamber: 12 in. dia x 78 in. L. Two section of screening: 1st section Tyler mesh size: 8, 2nd section Tyler mesh size: 16. (11) flights on screw. Product intake: 8 in. L x 4 in. W. Liquid outlet: 4 in. dia per pan. Pomace outlet: 20 in. L x 5 in. H. Allis Chalmer motor: 30 hp, 230/460 V, 70/35 amps, 60 Hz, 3 phase. Final speed: 525 rpm. Overall dimensions: 113 in. L x 26 in. W x 48 in. H.

Product Details
  • Stock No: 1R-256.50
  • Manufacturer: Brown International Corp.
  • Model: 303
  • Serial Number: 304-10
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Brown 303 Double Screw Finisher Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed