Brown Fintube Company Heat Exchanger - 98 sq. ft.

Brown Fintube Company Heat Exchanger - 98 sq. ft.

Brown Fintube Company Heat Exchanger. S/N: 8621-89-1. Nat'l Bd: 7874. Heat transfer surface area: 98 sq. ft. Number of tubes: 38. Tube dimensions: 1/2 in. dia. x 17 ft. 2 in. L. Shell side MAWP: 1440 psi @ 200 °F. Shell side MDMT: 20 °F @ 1440 psi. Tube side MAWP: 1440 psi @ 250 °F. Tube side MDMT: 20 psi @ 1440 °F. Inlets/outlets: 7 in. dia. flanged ports with (12) 1/2 in. dia. thru-holes. Overall dimensions: 42 in. L x 19 in. W x 93-1/2 in. H.
Product Details
  • Stock No: PSNA001.
  • Manufacturer: Brown International Corp.
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Brown Fintube Company Heat Exchanger - 98 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed