Brown International Corp. Model 202 Paddle Pulper / Finisher

Brown International Corp. Model 202 Paddle Pulper / Finisher

Brown International Corp. Paddle Pulper / Finisher. Model: 202. Motor specifications: 10 Hp, 1200 rpm, 230/460 V, 27/13.5 A, 60 Hz, 3 phase. Pulley’s dia. 7-3/4 in. driver, 1 ft. ¾ in. driven. 5/8 in. screen holder hole dia. Overall paddle shaft dimensions: 4 ft. 1 in. L x 1 ft. W (Paddle is adjustable). Paddle dimensions: 3 ft. 6-1/2 in. L x 3 in. paddle width. Paddle weight: 13 lbs. 6 oz. Inside processing area: 3 ft. 3-1/2 in. L x 1 ft. 9 in. W. Inlets/outlets: (1) 8 in. x 4 in. rectangular flange with (10) ¼ in. mounting holes. (1) 6 in. x 4 in. port. (1) 4 in. port. (1) 2 in. S-line. Applications include the reductions of apricots, tomatoes, pumpkins, pears, apples, plums, berries, prunes and figs to pulp free of seeds, skins and fibers. Products such as citrus juices, jam, soup, peanut butter, jelly and fruit nectar can be finished to uniform consistency. Overall dimensions: 5 ft. 9-1/2 in. L x 2 ft. 9 in. W x 3 ft. 9 in. H.

Product Details
  • Stock No: tRLAQ01
  • Manufacturer: Brown International Corp.
  • Model: 202
  • Serial Number: 203-67
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Brown International Corp. Model 202 Paddle Pulper / Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed