Brown International Corp. Stainless Steel Double Length Screw Pulper/ Finisher

Brown International Corp. Stainless Steel Double Length Screw Pulper/ Finisher

Brown International Corp. Stainless Steel Double Length Screw Pulper/ Finisher. Model: 303. S/N: 300-4. Approximately 250 gpm. Cylindrical screen chamber: 12 in dia. x 78 in L. Two section screening, single output, single flight screw. Product Intake: 6 inch round flanged. Liquid outlet: 5 inch s-line. Pomace outlet: 20 in. L x 5 in. H. Marathon Electric Motor: 30hp, 208-230/ 460 V, 81-75/ 36.5 amps, 60 Hz, 3 phase. Final speed: approx: 500 rpms. Overall dimensions: 9 ft. 7 in. L x 2 ft. 2 in. W x 5 ft. H.

Product Details
  • Stock No: CFMW001.140
  • Manufacturer: Brown International Corp.
  • Model: 300
  • Serial Number: 300-4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Brown International Corp. Stainless Steel Double Length Screw Pulper/ Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed