Brown International Corporation 2502 Screw Finisher

Brown International Corporation 2502 Screw Finisher

Brown International Corporation Screw Finisher Model: 2502, Serial No: 2502-58. Screw Finisher/Extractor separates water from varieties of fruits and vegetables to desired specifications with only minimal degradation of solids. The motor has a missing data plate. The screen on the unit is a size(in) .020. Missing Belt Cover. Shipping Dimensions: 86L x 36W x 60H.
Product Details
  • Stock No: FLOR03
  • Manufacturer: Brown
  • Model: 2502
  • Serial Number: 2502-58
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
Dimensions:
  • Length (Inches): 86
  • Width (Inches): 36
  • Height (Inches): 60
  • Weight (LBS): 900
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Brown International Corporation 2502 Screw Finisher

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed