Brown International Corporation Model 2500 Screw Finisher / Extractor

Brown International Corporation Model 2500 Screw Finisher / Extractor

Brown International Corporation Screw Finisher / Extractor. Model: 2500. Pulley diameter driver 5-3/8 in. driven 20-3/8 in. Screen supporter .625 in., mesh .002 in. Electric motor: HP: 10, RPM 1200, Volts 230,460 Amps 27/13.5, Hz 60, 3 phase. The Brown model 2500 screw finisher / extractor separates water from varieties of fruits and vegetables to desired specifications with only minimum degradation of solids. Advantages include: maximum activity at screen level to ensure high capacity input (200 gpm) and easily accessible interior for cleaning and screen changes. (1) Output Flange 3-7/8 in. diameter. Qty. 8 mounting holes 3/8 in. dia. adjacent 2-3/8 in. opposite. 5-7/8 in. dia. (1) S-Line input 4in. Overall dimensions: 7 ft. 1/2 in. L x 2 ft. 1-7/8 in. W x 4ft. 3-5/8 in. H.(ACN806).

Product Details
  • Stock No: RCJF360.70
  • Manufacturer: Brown International Corp.
  • Model: 2500
  • Serial Number: 2505 AARB-42
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Brown International Corporation Model 2500 Screw Finisher / Extractor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed